Women's Athletic Shoe, 11 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618100


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618100
UPC #
690774462311
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Removable Insole
Yes
Predominant Footwear Color
Black
Max. Heat Rating
100 Degrees F
Insulation Type
None
Metatarsal System
CushGuard
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Style Number
RB460
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Leather
Midsole Material
EVA
Conductive
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Non Metallic Upper
No
Last Number or Name
Sublite Cushion Work
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Dry
1.00
Liner Material
Nylon
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Metatarsal Guard System
CushGuard FlexMet
Closure
Lace Up
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.