Women's Athletic Shoe, 11 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618213


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618213
UPC #
690774462199
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
Oxford
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Wide Toe Cap
Yes
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
CushGuard
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
For Outdoor Traction
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Non-Marking Sole
Yes
Style Number
RB460
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Insulation Type
None
Waterproof Type
None
Insulated
No
Predominant Footwear Color
Black
Upper Material Description
Leather
Conductive
No
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Insole System
Removable
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Closure
Lace Up
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products