Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 11.5 W, Leather, Black

  • Mfr # RB186

  • Zoro # G5706364


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Women's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5706364
UPC #
690774163546
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Women's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.89
Removable Insole
Yes
Style Number
RB186
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Shank Material
Plastic
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Wet
0.86
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Oil Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Midsole Material
EVA
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Insole System
EVA
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Metatarsal Guard
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Conductive
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
Jorie
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.89
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.