Women's Athletic Shoe, 12 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618511


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618511
UPC #
690774462335
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Insole System
Removable
Last Number or Name
Sublite Cushion Work
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Insulated
No
Waterproof Type
None
Upper Material Description
Leather
ASTM Footwear Class
F2413-11
Wide Toe Cap
Yes
Upper Boot Material
Leather/Mesh
Style Number
RB460
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Removable Insole
Yes
Liner Material
Nylon
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Insulation Type
None
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Max. Heat Rating
100 Degrees F
Metatarsal System
CushGuard
Completely Non Metallic
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Chemical Resisting Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Closure
Lace Up
Metatarsal Guard System
CushGuard FlexMet
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.