Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 12 M, Leather, Black

  • Mfr # RB186

  • Zoro # G5802036


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5802036
UPC #
690774163423
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Static Dissipative
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Siped
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Removable Insole
Yes
Footwear Shank Type
Plastic
Wide Toe Cap
No
Puncture Resistant Insole
No
Style Number
RB186
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Plastic
Insole System
EVA
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Mark II Slip Test Results- Dairy Tile Oily
0.58
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heat Resistant
No
Series
Jorie
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Closure
Lace Up
Insole Material
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.