Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 12 W, Leather, Black

  • Mfr # RB186

  • Zoro # G5832267


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5832267
UPC #
690774163553
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.86
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Puncture Resistant Insole
No
Shank Material
Plastic
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Style Number
RB186
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Material Description
Leather
Footwear Shank Type
Plastic
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Conductive
No
Footwear Sole Pattern
Siped
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Series
Jorie
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Composite
Insole Material
EVA
Construction
Cemented
All-Leather Upper
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.