Zoro Homepage

Women's Athletic Shoe, 4 1/2, Composite Toe, Black/White, RB423

  • Mfr # RB423-M-04.5

  • Zoro # G407820024


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
M
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-M-04.5
Zoro #
G407820024
UPC #
690774524262
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Width
M
Footwear Width
M
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Liner Material
Mesh, Nylon
Removable Insole
Yes
Chemical Resisting Sole
Yes
Midsole Material
EVA
Footwear Closure Type
Lace Up
Upper Material
Mesh
Insole Material
Foam
Waterproof Type
None
Static Dissipative
No
Heat Resistant
Yes
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Heel Style
Flat Heel
Slip Resistant
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.52
Non Metallic Upper
Yes
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Standards
ASTM F2413
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Non-Marking Upper
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Footwear Sole Pattern
EVA Cushion
SATRA Rating- Heel Slip on Quarry Tile
.46
Insole System
Removable
Metatarsal Guard
No
Insulated
No
Shank Material
Nylon
Footwear Shank Type
Nylon
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Conductive
No
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.46
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.