Zoro Homepage

Women's Athletic Shoe, 4 1/2, Composite Toe, Black/White, RB423

  • Mfr # RB423-W-04.5

  • Zoro # G507820030


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
W
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-W-04.5
Zoro #
G507820030
UPC #
690774524309
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Width
W
Footwear Width
W
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Upper Color
Black
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Midsole Material
EVA
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Standards
ASTM F2413
Shank Material
Nylon
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Footwear Sole Pattern
EVA Cushion
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Upper Material
Mesh
Insulated
No
Conductive
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
SATRA Rating- Heel Slip on Quarry Tile
.46
Electrical Hazard Rated
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.48
Insole System
Removable
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Puncture Resistant Insole
No
Insole Material
Foam
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.46
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.