Women's Athletic Shoe, 5 1/2, Composite Toe, Black/White, RB423

  • Mfr # RB423-M-05.5

  • Zoro # G507820023


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
M
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-M-05.5
Zoro #
G507820023
UPC #
690774524286
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Upper Color
Black
Footwear Shank Type
Nylon
SATRA Rating- Heel Slip on Quarry Tile
.46
Outsole Material
Rubber
Static Dissipative
No
Upper Material
Mesh
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Insole System
Removable
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Insole Material
Foam
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Sole Pattern
EVA Cushion
Non-Marking Sole
Yes
Insulated
No
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.53
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Metatarsal Guard
No
Waterproof Type
None
Conductive
No
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Metal Chip Resisting Sole
Yes
Heat Resistant
Yes
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Removable Insole
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Footwear Style
Athletic Shoe
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Predominant Footwear Color
Black
Insole Technology
Removable
Toe Cap Material
Composite
Style Family
Athletic Shoe
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.46
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.