Zoro Homepage

Women's Athletic Shoe, 5, Composite Toe, Black/White, RB423

  • Mfr # RB423-M-05.0

  • Zoro # G207820026


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
M
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-M-05.0
Zoro #
G207820026
UPC #
690774524279
Country of Origin
Cambodia

Dimensions

Size
5
Width
M
Footwear Width
M
Size (PRINT)
5

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Slip Resistant
Yes
Non Metallic Upper
Yes
Upper Color
Black
Static Dissipative
No
Footwear Sole Pattern
EVA Cushion
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
.46
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.50
Waterproof Type
None
Insole System
Removable
Liner Material
Mesh, Nylon
Removable Insole
Yes
Metatarsal Guard Style
None
Footwear Shank Type
Nylon
Standards
ASTM F2413
Puncture Resistant Insole
No
Shank Material
Nylon
Non-Marking Upper
Yes
Footwear Style
Athletic Shoe
CSA Footwear Standard
No Puncture Protection
Midsole Material
EVA
Outsole Material
Rubber
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Insulated
No
Conductive
No
Upper Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Footwear Closure Type
Lace Up
Metatarsal Guard
No
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Heel Style
Flat Heel
Predominant Footwear Color
Black
Heat Resistant
Yes
Insole Material
Foam
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.46
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.