Zoro Homepage

Women's Athletic Shoe, 5, Composite Toe, Black/White, RB423

  • Mfr # RB423-W-05.0

  • Zoro # G107820034


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
W
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-W-05.0
Zoro #
G107820034
UPC #
690774524316
Country of Origin
Cambodia

Dimensions

Size
5
Width
W
Footwear Width
W
Size (PRINT)
5

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Metatarsal Guard Style
None
Metatarsal Guard
No
Slip Resistant
Yes
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Shank Material
Nylon
Non Metallic Upper
Yes
Outsole Material
Rubber
Heat Resistant
Yes
Upper Material
Mesh
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
EVA Cushion
Insole Material
Foam
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
SATRA Rating- Heel Slip on Quarry Tile
.46
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Static Dissipative
No
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Waterproof Type
None
Chain Saw Cut Resistant
No
Upper Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Standards
ASTM F2413
Conductive
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Footwear Style
Athletic Shoe
Insulated
No
CSA Footwear Standard
No Puncture Protection
Metal Chip Resisting Sole
Yes
Insole System
Removable
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.46
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.