Shop REEBOK

Women's Athletic Shoe, 6 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460
  • Zoro # G1618301

product price: 
$
147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB460
Zoro #
G1618301
UPC #
690774462113
Country of Origin
Cambodia
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Midsole Material
EVA
Puncture Resistant Insole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insole System
Removable
Footwear Shank Type
None
ASTM Footwear Class
F2413-11
Toe Shape
Round
Style Number
RB460
Liner Material
Nylon
Wide Toe Cap
Yes
Waterproof Type
None
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Upper Boot Material
Leather/Mesh
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Metatarsal System
CushGuard
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Static Dissipative
No
Non-Marking Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Wire Color
Black

Dimensions

Footwear Width
M
Size
6 1/2
Height
Oxford
Heel Height
1/2 in
Width
M
Size (PRINT)
6 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB460

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.