Zoro Homepage

Women's Athletic Shoe, 6, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-W-06.0

  • Zoro # G305907490


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
W
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-06.0
Zoro #
G305907490
UPC #
690774553996
Country of Origin
Cambodia

Dimensions

Size
6
Width
W
Footwear Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Puncture Resistant Insole
No
Midsole Material
Foam
Completely Non Metallic
Yes
Upper Color
Grey and Powder Blue
Upper Material
Microfiber, Polyurethane
Non Metallic Upper
Yes
Standards
ASTM F2413
Upper Material Description
Microfiber, Polyurethane
Static Dissipative
No
Footwear Closure Type
Lace Up
Waterproof Type
None
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Composite
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Predominant Footwear Color
Gray
Metatarsal Guard
Internal
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Insulated
No
Footwear Style
Athletic Shoe
Shank Material
Composite
Last Number or Name
Hyperium Work
Closure Type
Lace Up
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Heat Resistant
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Insole System
Removable
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Non-Marking Upper
Yes
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Microfiber, Polyurethane
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Women's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.