Women's Athletic Shoe, 6 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618170


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618170
UPC #
690774462106
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Height
Oxford
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Oil Resisting Sole
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
CushGuard
Puncture Resistant Insole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non Metallic Upper
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Standards
ASTM F2413
Insole System
Removable
Insulation Type
None
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Style Number
RB460
Insulated
No
Upper Material Description
Leather
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
Yes
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Predominant Footwear Color
Black
Toe Shape
Round
Static Dissipative
No
Max. Heat Rating
100 Degrees F
Liner Material
Nylon
Ninety Degree Heel
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Toe Cap Material
Alloy
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products