Women's Athletic Shoe, 6 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618329


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618329
UPC #
690774462229
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Non Metallic Upper
No
Max. Heat Rating
100 Degrees F
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Textured and Siped
Footwear Shank Type
None
Predominant Footwear Color
Black
Completely Non Metallic
No
Conductive
No
Toe Shape
Round
Non-Marking Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB460
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
CushGuard
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.42
Waterproof Type
None
Standards
ASTM F2413
Last Number or Name
Sublite Cushion Work
Liner Material
Nylon
Upper Boot Material
Leather/Mesh
Wide Toe Cap
Yes
Insulation Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Alloy
Closure
Lace Up
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.