Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 6 M, Leather, Black

  • Mfr # RB186

  • Zoro # G5815275


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Women's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5815275
UPC #
690774163300
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Women's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Completely Non Metallic
Yes
Conductive
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Shank Material
Plastic
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.89
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Siped
Insole System
EVA
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
Yes
Style Number
RB186
Metatarsal Guard
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.86
Liner Material
Mesh, Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Series
Jorie
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.89
Style Family
Athletic Shoe
Insole Material
EVA
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.58
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.