Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 6.5 W, Leather, Black

  • Mfr # RB186

  • Zoro # G5655772


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5655772
UPC #
690774163447
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.86
Standards
ASTM F2413
Upper Boot Material
All Leather
Style Number
RB186
Insole System
EVA
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Leather
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Shank Material
Plastic
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Max. Heat Rating
100 Degrees F
Electrical Hazard Rated
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Series
Jorie
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Wet
0.86
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.