Women's Athletic Shoe, 7 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618259


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618259
UPC #
690774462120
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Oxford
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Completely Non Metallic
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Wide Toe Cap
Yes
Waterproof Type
None
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
Leather/Mesh
Insulation Type
None
Metatarsal System
CushGuard
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insulated
No
Liner Material
Nylon
For Outdoor Traction
No
Footwear Shank Type
None
Puncture Resistant Insole
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Style Number
RB460
Footwear Construction Type
Cemented
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Construction
Cemented
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.