Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 7 W, Leather, Black

  • Mfr # RB186

  • Zoro # G5555532


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Women's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5555532
UPC #
690774163454
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Women's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Insole System
EVA
Footwear Shank Type
Plastic
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.86
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Oily
0.58
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Standards
ASTM F2413
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Ninety Degree Heel
No
Upper Material Description
Leather
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Conductive
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Metatarsal Guard
No
Style Number
RB186
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Series
Jorie
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Heel Definition
Flat Heel
Insole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.