Women's Athletic Shoe, 8 1/2 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393707


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB354
Zoro #
G6393707
UPC #
690774381445
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather/Mesh
Toe Shape
Round
Metatarsal System
No
Completely Non Metallic
No
Insole System
Removable
Chemical Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Predominant Footwear Color
Blue
For Outdoor Traction
No
Style Number
RB354
Upper Boot Material
Leather/Mesh
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Insulated
No
Puncture Resistant Insole
No
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Construction Type
Cemented
Insulation Type
None
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Blue
Series
RB354
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Steel
Style Family
Athletic Shoe
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.