Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 9 1/2, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-M-09.5

  • Zoro # G505907467


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
M
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-M-09.5
Zoro #
G505907467
UPC #
690774553934
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Closure Type
Lace Up
Non Metallic Upper
Yes
Insole System
Removable
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Predominant Footwear Color
Gray
Upper Color
Grey and Powder Blue
Metatarsal Guard
Internal
Non-Marking Sole
Yes
Heat Resistant
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Upper Material
Microfiber, Polyurethane
Chemical Resisting Sole
Yes
Shank Material
Composite
Wide Toe Cap
Yes
Slip Resistant
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Insulated
No
Footwear Shank Type
Composite
Static Dissipative
No
Last Number or Name
Hyperium Work
Standards
ASTM F2413
Conductive
No
Upper Material Description
Microfiber, Polyurethane
Midsole Material
Foam
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Non-Marking Upper
Yes
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Microfiber, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.