Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 9 1/2, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-W-09.5

  • Zoro # G805907341


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
W
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-09.5
Zoro #
G805907341
UPC #
690774554061
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Puncture Resistant Insole
No
Standards
ASTM F2413
Removable Insole
Yes
Upper Color
Grey and Powder Blue
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Last Number or Name
Hyperium Work
Midsole Material
Foam
Upper Material
Microfiber, Polyurethane
Insole System
Removable
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Completely Non Metallic
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Footwear Shank Type
Composite
Shank Material
Composite
Footwear Closure Type
Lace Up
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Conductive
No
Max. Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Upper Material Description
Microfiber, Polyurethane
Heat Resistant
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Insulated
No
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Microfiber, Polyurethane
Midsole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.