Women's Athletic Shoe, 9 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618344


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618344
UPC #
690774462168
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
Oxford
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Wide Toe Cap
Yes
Toe Shape
Round
ASTM Footwear Class
F2413-11
Insole System
Removable
Completely Non Metallic
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Style Number
RB460
Last Number or Name
Sublite Cushion Work
Metatarsal System
CushGuard
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Insulation Type
None
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Conductive
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Predominant Footwear Color
Black
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Athletic Shoe
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.