Women's Athletic Shoe, 9 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618371


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618371
UPC #
690774462151
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Height
Oxford
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Upper Material Description
Leather
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Static Dissipative
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Last Number or Name
Sublite Cushion Work
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Insole System
Removable
Non Metallic Upper
No
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Style Number
RB460
Insulated
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Liner Material
Nylon
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
Yes
Metatarsal System
CushGuard
Conductive
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Toe Cap Material
Alloy
Insole Technology
Removable
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Metatarsal Guard System
CushGuard FlexMet
Construction
Cemented
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.