Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 9.5 M, Leather, Black

  • Mfr # RB186

  • Zoro # G5777852


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5777852
UPC #
690774163379
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Women's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Predominant Footwear Color
Black
Style Number
RB186
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Conductive
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.86
Liner Material
Mesh, Nylon
Insole System
EVA
Puncture Resistant Insole
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Metatarsal Guard
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Static Dissipative
No
Electrical Hazard Rated
Yes
Shank Material
Plastic
Wide Toe Cap
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
Jorie
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.86
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.89
Construction
Cemented
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.