Women's Athletic Shoe, Alloy Toe, Leather Upper, Black, 4 1/2 M
Mfr # RB047
Zoro # G7447131
product price: $132.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB047
Zoro #
G7447131
UPC #
690774425125
Country of Origin
Cambodia
Dimensions
Size
4 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
4 1/2
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB047, Toe Cap Material Alloy, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.