Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Alloy Toe, Leather Upper, Black, 4 M

  • Mfr # RB047

  • Zoro # G7452363


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB047
Zoro #
G7452363
UPC #
690774425118
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
4
Width
M

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Wet
0.46
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Item
Athletic Shoe
Ninety Degree Heel
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Non Metallic Upper
No
Predominant Footwear Color
Black
Waterproof Type
None
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Style Number
RB047
Maximum Heat Rating
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB047, Toe Cap Material Alloy, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.