Zoro Homepage

Women's Athletic Shoe, Alloy Toe, Leather Upper, Black, 5 1/2 M

  • Mfr # RB047

  • Zoro # G7447165


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB047
Zoro #
G7447165
UPC #
690774425149
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
5 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Static Dissipative
No
Non Metallic Upper
No
Max. Heat Rating
200 Degrees F
Conductive
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Athletic Shoe
Removable Insole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulated
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Black
Completely Non Metallic
No
Oil Resisting Sole
Yes
Style Number
RB047
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB047, Toe Cap Material Alloy, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.