Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Alloy Toe, Mesh, Microfiber Upper, Black, 4 1/2 M

  • Mfr # RB041

  • Zoro # G7447140


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB041
Zoro #
G7447140
UPC #
690774425040
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Size (PRINT)
4 1/2
Width
M
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh, Microfiber
Toe Type
Alloy
Color
Black
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Waterproof Type
None
ASTM Footwear Class
F2413-11
Non Metallic Upper
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB041
Chain Saw Cut Resistant
No
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Item
Athletic Shoe
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.46
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Dry
0.45
Toe Cap Material
Alloy
Upper Material (PRINT)
Mesh, Microfiber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.