Women's Athletic Shoe, Alloy Toe, Mesh, Microfiber Upper, Black, 5 M

  • Mfr # RB041
  • Zoro # G7451873
product price: 
$
117.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB041
Zoro #
G7451873
UPC #
690774425057
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
5
Heel Height
1/2 in
Height
3 in
Footwear Size
5
Size (PRINT)
5
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Style Number
RB041
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.46
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Static Dissipative
No
Insulated
No
Upper Boot Material
Man Made
Conductive
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.46
Upper Material (PRINT)
Mesh, Microfiber
Slip-Resistance Value - Mark II - Wet
0.46
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Closure
Lace Up
Insole Technology
Removable Insole
Midsole Material
EVA
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Liner Material
Nylon
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Includes Metatarsal Guard
No
Construction
Cemented
Midsole Technology
Cushioned
Liner Technology
Moisture Wicking
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.