Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 10 1/2 M

  • Mfr # RB046

  • Zoro # G3378757


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378757
UPC #
690774399051
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Midsole Material
EVA
Standards
ASTM F2413
Style Number
RB046
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Navy
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non Metallic Upper
Yes
Removable Insole
Yes
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Footwear Sole Pattern
Textured and Siped
Liner Material
Mesh
Insulation Type
None
Item
Athletic Shoe
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Puncture Resistant Insole
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non-Marking Sole
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
ASTM Footwear Class
F2413-11
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Series
RB046
Upper Color
Blue, Pink
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.