Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 10 1/2 W

  • Mfr # RB046

  • Zoro # G3379000


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3379000
UPC #
690774403215
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Static Dissipative
No
Upper Boot Material
Man Made
Liner Material
Mesh
Completely Non Metallic
No
Removable Insole
Yes
Standards
ASTM F2413
Insulated
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
For Outdoor Traction
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chemical Resisting Sole
Yes
Predominant Footwear Color
Navy
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Sublite Cushion Work
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Metatarsal System
No
Waterproof Type
None
Toe Shape
Round
Wide Toe Cap
No
Footwear Construction Type
Cemented
Style Number
RB046
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB046
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Blue, Pink
Slip Resistant
Yes
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Construction
Cemented
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Alloy
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.