Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 M

  • Mfr # RB046

  • Zoro # G3378711


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378711
UPC #
690774399068
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
11
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Removable Insole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Insulated
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Non-Marking Sole
Yes
Style Number
RB046
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.50
Upper Material Description
Synthetic
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Waterproof Type
None
Last Number or Name
Sublite Cushion Work
Liner Material
Mesh
Predominant Footwear Color
Navy
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Static Dissipative
No
Midsole Material
EVA
Metatarsal System
No
Standards
ASTM F2413
Item
Athletic Shoe
Footwear Shank Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Blue, Pink
Series
RB046
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Liner Technology
Moisture Wicking
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.