Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 5 1/2 W

  • Mfr # RB046

  • Zoro # G3378903


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378903
UPC #
690774403116
Country of Origin
Multiple

Dimensions

Size
5 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
5 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Insole System
Removable
Footwear Construction Type
Cemented
Liner Material
Mesh
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Style Number
RB046
Wide Toe Cap
No
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Navy
Metatarsal System
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Upper Boot Material
Man Made
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Waterproof Type
None
Last Number or Name
Sublite Cushion Work
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Midsole Material
EVA
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB046
Heat Resistant
No
Upper Color
Blue, Pink
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Alloy
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.