Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 5 M

  • Mfr # RB046

  • Zoro # G3378860


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378860
UPC #
690774403086
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
5
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Upper Material Description
Synthetic
Footwear Sole Pattern
Textured and Siped
Style Number
RB046
Chain Saw Cut Resistant
No
Metatarsal System
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Footwear Shank Type
None
Item
Athletic Shoe
Waterproof Type
None
Toe Shape
Round
Predominant Footwear Color
Navy
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insulation Type
None
Standards
ASTM F2413
Footwear Construction Type
Cemented
Completely Non Metallic
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.50
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Sublite Cushion Work
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
RB046
Upper Color
Blue, Pink
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Removable
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.