Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 5 W

  • Mfr # RB046

  • Zoro # G3378763


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378763
UPC #
690774403109
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
5
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Completely Non Metallic
No
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.50
Waterproof Type
None
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Last Number or Name
Sublite Cushion Work
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Midsole Material
EVA
Predominant Footwear Color
Navy
Oil Resisting Sole
Yes
Insulation Type
None
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB046
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Static Dissipative
No
Non Metallic Upper
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
Man Made
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
No
Toe Shape
Round
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Insulated
No
Conductive
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Liner Material
Mesh
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Max. Heat Rating
Not Rated
Removable Insole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB046
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Blue, Pink
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.