Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 7 1/2 M

  • Mfr # RB046

  • Zoro # G3378650


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378650
UPC #
690774398993
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Wide Toe Cap
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Style Number
RB046
Footwear Sole Pattern
Textured and Siped
Item
Athletic Shoe
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chain Saw Cut Resistant
No
Liner Material
Mesh
Upper Material Description
Synthetic
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Insulated
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Navy
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Conductive
No
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Work
Insole System
Removable
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Toe Shape
Round
Midsole Material
EVA
Ninety Degree Heel
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
RB046
Upper Color
Blue, Pink
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.