Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 7 M

  • Mfr # RB046

  • Zoro # G3378669


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378669
UPC #
690774398986
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
CSA Footwear Standard
Not Specified
Toe Shape
Round
Footwear Construction Type
Cemented
Predominant Footwear Color
Navy
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
Insulated
No
Oil Resisting Sole
Yes
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.50
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413
Waterproof Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB046
Puncture Resistant Insole
No
Ninety Degree Heel
No
Non-Marking Sole
Yes
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Upper Material Description
Synthetic
Metatarsal System
No
Liner Material
Mesh
For Outdoor Traction
No
Insulation Type
None
Upper Boot Material
Man Made
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Conductive
No
Chemical Resisting Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Upper Color
Blue, Pink
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
RB046
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.