Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 8 1/2 M

  • Mfr # RB046

  • Zoro # G3378781


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378781
UPC #
690774399013
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
ASTM Footwear Class
F2413-11
Static Dissipative
No
Insole System
Removable
Liner Material
Mesh
Insulation Type
None
Metatarsal System
No
Upper Material Description
Synthetic
Puncture Resistant Insole
No
Style Number
RB046
Removable Insole
Yes
Upper Boot Material
Man Made
Last Number or Name
Sublite Cushion Work
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Toe Shape
Round
Conductive
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insulated
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Navy
Item
Athletic Shoe
Footwear Construction Type
Cemented
For Outdoor Traction
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
No
Wide Toe Cap
No
Completely Non Metallic
No
Standards
ASTM F2413
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Blue, Pink
Series
RB046
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.