Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 8 1/2 W

  • Mfr # RB046

  • Zoro # G3378897


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378897
UPC #
690774403178
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
CSA Footwear Standard
Not Specified
Conductive
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insulated
No
Insole System
Removable
Footwear Construction Type
Cemented
Toe Shape
Round
Predominant Footwear Color
Navy
Footwear Shank Type
None
Ninety Degree Heel
No
Insulation Type
None
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
Wide Toe Cap
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Oil Resisting Sole
Yes
Style Number
RB046
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Standards
ASTM F2413
Liner Material
Mesh
Last Number or Name
Sublite Cushion Work
Chemical Resisting Sole
Yes
Midsole Material
EVA
Waterproof Type
None
Non Metallic Upper
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Blue, Pink
Series
RB046
Metatarsal Guard Style
None
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.