Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 7 1/2, RB317

  • Mfr # RB317-W-07.5

  • Zoro # G709956698


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
7 1/2
Style Number
RB317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB317-W-07.5
Zoro #
G709956698
UPC #
690774530331
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
RB317
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Static Dissipative
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Insole Material
EVA
Non Metallic Upper
Yes
Upper Material
Synthetic Fabric
Construction
Cemented
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Midsole Material
EVA
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Chemical Resisting Sole
Yes
Conductive
No
Insulated
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Synthetic Fabric
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.