Zoro Homepage

Women's Athletic Shoe, Black/Plum, 10, RB492

  • Mfr # RB492-W-10.0

  • Zoro # G809956413


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Plum
Size
10
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB492-W-10.0
Zoro #
G809956413
UPC #
690774534308
Country of Origin
Cambodia

Dimensions

Size
10
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Insole Technology
Cushioned
Oil Resisting Sole
Yes
Closure
Lace Up
Removable Insole
Yes
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Insulated
No
Midsole Material
EVA
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
No
Outsole Material
Rubber
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Conductive
No
Toe Cap Material
Composite
Midsole Technology
Sublite
Non-Marking Sole
Yes
Upper Material
Microfiber
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Construction
Cemented
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Foam
Metatarsal Guard
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Sublite
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Microfiber
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.