Zoro Homepage

Women's Athletic Shoe, Black/Plum, 11, RB492

  • Mfr # RB492-M-11.0

  • Zoro # G909956399


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Plum
Size
11
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB492-M-11.0
Zoro #
G909956399
UPC #
690774534179
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Conductive
No
Completely Non Metallic
Yes
Static Dissipative
No
Insole Technology
Cushioned
Midsole Material
EVA
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Removable Insole
Yes
Upper Material
Microfiber
Manufacturers Suggested Sole Slip Rating
Best
Construction
Cemented
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Toe Cap Material
Composite
Toe Shape
Round
Insulated
No
Wide Toe Cap
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Midsole Technology
Sublite
Insole Material
Foam
Heel Definition
Flat Heel
Closure
Lace Up
Liner Technology
Moisture Wicking
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Sublite
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Microfiber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.