Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black/Plum, 9 1/2, RB492

  • Mfr # RB492-M-09.5

  • Zoro # G609956460


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Plum
Size
9 1/2
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB492-M-09.5
Zoro #
G609956460
UPC #
690774534148
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Midsole Technology
Sublite
Non Metallic Upper
Yes
Insole Material
Foam
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Metal Chip Resisting Sole
Yes
Closure
Lace Up
Outsole Material
Rubber
Toe Shape
Round
Static Dissipative
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Insole Technology
Cushioned
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Construction
Cemented
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Upper Material
Microfiber
Style Family
Athletic Shoe
Insulated
No
Conductive
No
Midsole Material
EVA
For Outdoor Traction
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Microfiber
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Sublite
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.