Zoro Homepage

Women's Athletic Shoe, Black/Plum, 9, RB492

  • Mfr # RB492-M-09.0

  • Zoro # G809956390


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Plum
Size
9
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB492-M-09.0
Zoro #
G809956390
UPC #
690774534131
Country of Origin
Cambodia

Dimensions

Size
9
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Insole Material
Foam
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Midsole Material
EVA
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Toe Cap Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Removable Insole
Yes
Midsole Technology
Sublite
Upper Material
Microfiber
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Liner Technology
Moisture Wicking
Chemical Resisting Sole
Yes
Conductive
No
Insole Technology
Cushioned
Liner Material
Mesh, Nylon
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Sublite
Upper Material (PRINT)
Microfiber
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.