Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 12 M

  • Mfr # RB160

  • Zoro # G400002427


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB160
Zoro #
G400002427
UPC #
690774518926
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Footwear Construction Type
Cemented
Insole System
MemoryTech
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Static Dissipative
No
For Outdoor Traction
Yes
Toe Style
Round Toe
Item
Athletic Shoe
Insulation Type
None
Upper Boot Material
All Leather
Slip Resistant
Yes
Upper Color
Black
Toe Shape
Round
Upper Material Description
Leather
Closure Type
Lace Up
Liner Material
Textile
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Style Number
RB160
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Memory Foam
Conductive
No
Insulated
No
Non Metallic Upper
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.