Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2 M

  • Mfr # RB160
  • Zoro # G900002361
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB160
Zoro #
G900002361
UPC #
690774518858
Country of Origin
Cambodia
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Max. Heat Rating
250 Degrees F
Upper Boot Material
All Leather
Liner Material
Textile
Footwear Construction Type
Cemented
Upper Material Description
Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Closure Type
Lace Up
Style Number
RB160
Slip Resistant
Yes
Upper Color
Black
Conductive
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insole System
MemoryTech
Insulation Type
None
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Toe Style
Round Toe
Predominant Footwear Color
Black
Insole Material
Memory Foam
Metal Chip Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Construction
Cemented
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Non-Marking Sole
No
Metal Chip-Resisting Sole
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
8 1/2
Size (PRINT)
8 1/2
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.