Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 11 1/2

  • Mfr # RB434

  • Zoro # G3700958


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB434
Zoro #
G3700958
UPC #
690774394193
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Static Dissipative
Yes
Predominant Footwear Color
White
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Standards
ASTM F2413
Conductive
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Insulated
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
RB434
Mark II Slip Test Results- Dairy Tile Wet
0.50
Wide Toe Cap
No
Metatarsal System
No
Puncture Resistant Insole
No
Last Number or Name
Sublite Work
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
RB434
Heel Style
Flat Heel
Upper Color
White
Non-Marking Upper
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather, Microfiber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.