Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 6 1/2

  • Mfr # RB434

  • Zoro # G3899432


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB434
Zoro #
G3899432
UPC #
690774394094
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Textured and Siped
Predominant Footwear Color
White
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Upper Material Description
Synthetic
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Item
Athletic Shoe
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Removable Insole
Yes
Last Number or Name
Sublite Work
Midsole Material
EVA
For Outdoor Traction
No
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Style Number
RB434
Toe Shape
Round
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Metatarsal System
No
Insole System
Removable
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Waterproof Type
None
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
RB434
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
White
Heel Style
Flat Heel
Heel Definition
Flat Heel
Toe Cap Material
Steel
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Microfiber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products