Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 6 M

  • Mfr # RB434

  • Zoro # G3899408


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB434
Zoro #
G3899408
UPC #
690774394087
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
6

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Mark II Slip Test Results- Dairy Tile Dry
0.50
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Predominant Footwear Color
White
Toe Shape
Round
Metatarsal System
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Midsole Material
EVA
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
Not Rated
Standards
ASTM F2413
Item
Athletic Shoe
Footwear Sole Pattern
Textured and Siped
Static Dissipative
Yes
For Outdoor Traction
No
Non-Marking Sole
Yes
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Last Number or Name
Sublite Work
Footwear Shank Type
None
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Style Number
RB434
Wide Toe Cap
No
Conductive
No
Insulation Type
None
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Non-Marking Upper
Yes
Series
RB434
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
White
Slip Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.